Shop All Cable Ties
Ty-Rap
8.19" L Miniature Cable Tie NAT PK 100
Mfr # TY5242M
Zoro # G2579491
product price: $25.65
/pk 100, $0.26/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Color - Cable Tie Natural
- Tensile Strength 30 lb.
- Width - Cable Tie 0.14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY5242M
- Zoro # G2579491
- UPC # 78621083079
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8.19" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 8" |
Length - Cable Tie | 8.19" |
Approximate Length | 8" |
Nominal Max. Bundle Dia. | 2 in |
Nominal Length | 8 1/2 in |
Actual Length | 8.19 in |
Bundle Diameter | 0.08 to 2.01 in , 2 to 51 mm |
Description
Cable Tie, Standard, Actual Length 8.19 in, Width 0.14 in, Nominal Length 8 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 30 lb, Flame Retardant, Halogen-Free, Plenum Rated, Miniature, Nominal Max. Bundle Dia. 2 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.04 in, Max. Bundle Dia. 1.97 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Raceway, Series 2300, 5 ft., Ivory (2300BAC)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19DN0C5E045)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R, Hinged (RHC202008)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- TY-RAP 8" L Miniature Cable Tie NAT PK 100 (TY5232M)
- TY-RAP 11.1" L Miniature Cable Tie NAT PK 100 (TY526M)
- TY-RAP 30" L Heavy Duty Cable Tie NAT PK 50 (TY529M)
- TY-RAP 7.25" L Cable Tie w/ID Tag NAT PK 100 (TY546M)
- TY-RAP 8" L Miniature Cable Tie BK PK 1000 (TY232MX)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 10 (TYS12-470C-10)
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 10 (TYS12-280-10)
- Ty-Rap Cable Ties