Ty-Rap

8" L Miniature Cable Tie BK PK 1000


product price: $129.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Design - Cable Tie Standard
  • Color Black
  • Color - Cable Tie Black
  • Tensile Strength 18 lb.
  • Width - Cable Tie 0.09"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ty-Rap
  • MFR # TY232MX
  • Zoro # G0327135
  • UPC #
    786210884172
  • Country of Origin United States
  • Category Cable Ties

Dimensions

Length 8"
Width 0.09"
Width - Cable Tie 0.09"
Max. Bundle Dia. 2.00"
Approximate Length - Cable Tie 8"
Approximate Length 8"
Length - Cable Tie 8.00"
Nominal Max. Bundle Dia. 2 in
Actual Length 8 in
Nominal Length 8 in
Bundle Diameter 0.06 to 2.01 in , 1.5 to 51 mm

Description

Cable Tie, Standard, Actual Length 8 in, Width 0.1 in, Nominal Length 8 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant, Miniature, Nominal Max. Bundle Dia. 2 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 2, 21, Thickness 0.05 in, Max. Bundle Dia. 1.97 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.