Shop All Cable Ties
Ty-Rap
8" L Assorted Color Cable Tie Kit PK 100
Mfr # 81900
Zoro # G4226573
product price: $15.59
/pk 100, $0.16/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Colors
- Tensile Strength 50 lb.
- Material Nylon 6/6
- Temp. Range -40 Degrees to 185 Degrees F
- No. of Pieces 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # 81900
- Zoro # G4226573
- UPC # 728494819006
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 8" |
Actual Length | 8 in |
Details
Color | Assorted Colors |
Item | Cable Tie Kit |
Tensile Strength | 50 lb. |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees to 185 Degrees F |
No. of Pieces | 100 |
Cable Tie Duty | Standard |
Includes | (20) 8.0" Green, (20) 8.0" Fluorescent Blue, (20) 8.0" Orange, (20) 8.0" Pink, and (20) 8.0" Yellow |
Indoor/Outdoor | Indoor |
Locking Style | Plastic Pawl |
Basic Material | Nylon |
UL Type | Not Listed |
Tool Code | A |
Design | Standard |
Flame Retardant | No |
Min. Temp. Rating | -40 Degrees F |
Cable Tie Style | Standard |
Number of Pieces | 100 |
Max. Temp. Rating | 185 Degrees F |
Outdoor Use | No |
Description
Cable Tie Kit, Standard, Color Assorted Colors, Number of Pieces 100, Material Nylon 6/6, Actual Length 8 in, Temp. Range -40 Degrees F to 185 Degrees F, Includes (20) 8.0 in Blue, (20) 8.0 in Fluorescent Green, (20) 8.0 in Fluorescent Orange, (20) 8.0 in Fluorescent Pink, (20) 8.0 in Yellow, UL Type Not Listed, Outdoor Use No, Flame Retardant No, Locking Style Plastic Pawl, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, Silver, 2-9/16" L, Iron (3745-3)
- WIEGMANN Hole Seal, 2.00 In Hole dia., Steel (WAS150)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1A)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Black (9156SW8808)
- TY-RAP 4" & 7" L Assorted Color Cable Tie Kit PK 500 (9M500C)
- TY-RAP 9" L Wrap Hook-&-Loop Cable Tie BK PK 10 (FO200-40-0)
- TY-RAP 6.5" L Cable Tie PK 10 (SS7-180-10)
- TY-RAP 4" L Miniature Cable Tie w/ID Tag NAT PK 100 (TY553M)
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 100 (TY535M)
- TY-RAP 5.5" L Miniature Cable Tie BK PK 100 (TY524MX)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x6", Black (F-06-120-BK)
- Ty-Rap Cable Ties