Shop All Cable Ties
Ty-Rap
7.9" L Extra Heavy Duty Cable Tie PK 50
Mfr # LS-7.9-200B
Zoro # G9783681
product price: $149.99
/pk 50, $3.00/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 450 lb.
- Width - Cable Tie 0.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # LS-7.9-200B
- Zoro # G9783681
- UPC # 786210242330
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7.9" |
Width | 0.31" |
Width - Cable Tie | 0.31" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 7-1/2" |
Approximate Length | 7-1/2" |
Length - Cable Tie | 7.90" |
Nominal Length | 8 in |
Actual Length | 7.9 in |
Nominal Max. Bundle Dia. | 2 in |
Bundle Diameter | 0.38 to 2 in , 9.7 to 51 mm |
Description
Cable Tie, Standard, Actual Length 7.9 in, Width 0.31 in, Nominal Length 8 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 450 lb, Flame Retardant, Metal Detectable, Plenum Rated, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 572 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated Yes, UL Type 2S, Thickness 0.01 in, Max. Bundle Dia. 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.5"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112100F)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C358)
- SWE-TECH 3C Rackmount 16 Port Blank Keystone Patch Panel, 1U (FWT68PB-01016)
- CARLON Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E981EFN-CTN)
- TY-RAP 8.75" L Heavy Duty Cable Tie BK PK 50 (TY5272MX)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie BK PK 500 (TY37MX)
- TY-RAP 6" L Extra Heavy Duty Cable Tie PK 100 (TYS6-280)
- TY-RAP 7.3" L Cable Tie BK PK 100 (TY525MX)
- TY-RAP 14.5" L Miniature Cable Tie NAT PK 1000 (TY244M)
- TY-RAP 8.75" L Heavy Duty Cable Tie NAT PK 500 (TY272M)
- PANDUIT Panduit® Pan-ty® Tefzel Cable Ties (ETFE) - 11.6" Long - 50 Lb Tensile Strength - 100 pc pack (TF11)
- Ty-Rap Cable Ties