Shop All Cable Ties
Ty-Rap
7.9" L Extra Heavy Duty Cable Tie PK 50
Mfr # LS-7.9-200A
Zoro # G9783742
product price: $93.79
/pk 50, $1.88/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 450 lb.
- Width - Cable Tie 0.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # LS-7.9-200A
- Zoro # G9783742
- UPC # 54143630747310
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7.9" |
Width | 0.31" |
Width - Cable Tie | 0.31" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 7-1/2" |
Approximate Length | 7-1/2" |
Length - Cable Tie | 7.90" |
Nominal Max. Bundle Dia. | 2 in |
Nominal Length | 8 in |
Actual Length | 7.9 in |
Bundle Diameter | Max 2 in , Max 50.8 mm |
Description
Cable Tie, Standard, Actual Length 7.9 in, Width 0.31 in, Nominal Length 8 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 450 lb, Flame Retardant, Metal Detectable, Plenum Rated, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 572 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated Yes, UL Type 2S, Thickness 0.01 in, Max. Bundle Dia. 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Switch, Brass, Push On/Off, SPST, 6A, 125VAC (GSW-25)
- PROSKIT Punchdown Tool Blade, Type 110 (700-009)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035ZP)
- HUBBELL PREMISE WIRING Hubbell PROClick Connector, LC, OM3/OM4, Aqua, 12 Pack - 12 Pack - 1 x LC Network - Male - Aqua (FCLC900K50GM12)
- TY-RAP 14.2" L Extra Heavy Duty Cable Tie PK 50 (LS-4.6-360A)
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-520A)
- TY-RAP 14.2" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-360A)
- TY-RAP 7.3" L Cable Tie NAT PK 1000 (TY25M)
- TY-RAP 11.4" L Cable Tie BK PK 1000 (TY253MX)
- TY-RAP 8.75" L Heavy Duty Cable Tie BK PK 500 (TY272MX)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-7-500-BK)
- Ty-Rap Cable Ties