Shop All Cable Ties
Ty-Rap
7.8" L Mountable Cable Tie NAT PK 100
Mfr # TY535M
Zoro # G2972216
original price:
$42.15
6% off
new price: $39.59
/pk 100, $0.40/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Mountable
- Length 7.8"
- Color natural
- Width 0.18"
- Color - Cable Tie Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY535M
- Zoro # G2972216
- UPC # 78621080515
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7.8" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 1.75" |
Approximate Length - Cable Tie | 7-1/2" |
Mounting Hole Size - Cable Tie | #10 |
Mounting Hole Size | #10 |
Length - Cable Tie | 7.80" |
Approximate Length | 7-1/2" |
Screw Mount Hole Size | #10 |
Actual Length | 7.83 in |
Nominal Length | 8 in |
Nominal Max. Bundle Dia. | 1 3/4 in |
Length belt/tape/tie | 7.3 inch |
Max. bundle diameter | 45 mm |
Bundle Diameter | 0.138 to 1.77 in , 3.5 to 45 mm |
Band width | 4.8 mm |
Description
Cable Tie, Mountable, Actual Length 7.83 in, Width 0.19 in, Nominal Length 8 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Standard, Mounting Method Screw Mount, Nominal Max. Bundle Dia. 1 3/4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Screw Mount Hole Size #10, UL Type 21S, Thickness 0.05 in, Max. Bundle Dia. 1.77 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Slotted Block Mount, F/ 18mm Dia Sensor (Y92E-B18)
- NOSHOK 300 Series Pressure Switch, SPDT, 15-230 psi, Deutsch Integral 2-Pin (300L-2-2-15/230-66)
- TRANE Rly02807 Time Delay Relay (RLY02807)
- DAYTON Photo Control Receptacle with Housing (26WA99)
- TY-RAP 30" L Heavy Duty Cable Tie BK PK 50 (TY529MX)
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 1000 (TY35M)
- TY-RAP 8.75" L Heavy Duty Cable Tie BK PK 50 (TY5272MX)
- TY-RAP 13.4" L Heavy Duty Cable Tie BL PK 50 (TY527M-NDT)
- TY-RAP 7.25" L Cable Tie w/ID Tag NAT PK 100 (TY546M)
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 10 (TYS12-470-10)
- TY-RAP 14" L Miniature Cable Tie BK PK 100 (TY5234MX)
- Ty-Rap Cable Ties