Shop All Cable Ties
Ty-Rap
7.8" L Mountable Cable Tie BK PK 1000
Mfr # TY35MX
Zoro # G2329731
product price: $223.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Mountable
- Color Black
- Color - Cable Tie Black
- Tensile Strength 50 lb.
- Width - Cable Tie 0.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY35MX
- Zoro # G2329731
- UPC # 786210824925
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7.8" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 1.75" |
Approximate Length - Cable Tie | 7-1/2" |
Length - Cable Tie | 7.80" |
Mounting Hole Size - Cable Tie | #10 |
Mounting Hole Size | #10 |
Approximate Length | 7-1/2" |
Actual Length | 7.83 in |
Nominal Max. Bundle Dia. | 1 3/4 in |
Nominal Length | 8 in |
Screw Mount Hole Size | #10 |
Bundle Diameter | 0.138 to 1.77 in , 3.5 to 45 mm |
Band width | 4.8 mm |
Length belt/tape/tie | 7.3 inch |
Max. bundle diameter | 45 mm |
Description
Cable Tie, Mountable, Actual Length 7.83 in, Width 0.19 in, Nominal Length 8 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, UV Light Resistant, Weather Resistant, Standard, Mounting Method Screw Mount, Nominal Max. Bundle Dia. 1 3/4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, Screw Mount Hole Size #10, UL Type 21S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Aluminum Hazardous Location Enclosure, 16.38 in H, 8.69 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-12126 N34)
- SCHNEIDER ELECTRIC Terminal Block Tesys (LAD7B105)
- HUBBELL Connector, Male, White, 4 to 4/0, Stud (HBLMRSCW)
- STARTECH.COM 2x2in Open Slot Wiring Cable Raceway Duct with Cover (AD2X2)
- TY-RAP 8" L Miniature Cable Tie BK PK 1000 (TY232MX)
- TY-RAP 7.8" L Mountable Cable Tie BK PK 100 (TY535MX)
- TY-RAP 18" L Heavy Duty Cable Tie BK PK 500 (TY275MX)
- TY-RAP 14.5" L Miniature Cable Tie BK PK 100 (TY5244MX)
- TY-RAP 7.25" L Cable Tie NAT PK 1000 (TY46M)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 1000 (TY23M)
- PARTNERS BRAND Cable Ties, 50#, 11", Natural, 1000/Case (CT1150)
- Ty-Rap Cable Ties