Shop All Cable Ties
Ty-Rap
7.33" L Cable Tie BL PK 100
Mfr # TY525M-NDT
Zoro # G0841382
product price: $49.35
/pk 100, $0.49/ea
$49.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Blue
- Color - Cable Tie Blue
- Tensile Strength 50 lb.
- Width - Cable Tie 0.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY525M-NDT
- Zoro # G0841382
- UPC # 786210995335
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7.33" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 1.75" |
Approximate Length - Cable Tie | 7" |
Approximate Length | 7" |
Length - Cable Tie | 7.33" |
Nominal Length | 7 1/2 in |
Actual Length | 7.3 in |
Nominal Max. Bundle Dia. | 1 3/4 in |
Bundle Diameter | 0.41 to 1.77 in , 10.44 to 45 mm |
Band width | 4.6 mm |
Length belt/tape/tie | 7.2 inch |
Max. bundle diameter | 45 mm |
Description
Cable Tie, Standard, Actual Length 7.3 in, Width 0.18 in, Nominal Length 7 1/2 in, Locking Style Stainless Steel Barb, Color Blue, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Metal Detectable, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 1 3/4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable Yes, Outdoor Use No, Plenum Rated No, UL Type In Testing, Thickness 0.04 in, Max. Bundle Dia. 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Hc52Ee208 Motor (HC52EE208)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB2421C)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Flush Receptacle, 20A 3-Phase Wye 120/208V AC- 400Hz, Non-NEMA, Screw Terminal, Unique Center Pin (HBL45905)
- PARTNERS BRAND Cable Tie Mounts, 3/4" x 3/4", Natural, 100/Case (CTM33N)
- TY-RAP 13.4" L Heavy Duty Cable Tie BL PK 50 (TY527M-NDT)
- TY-RAP 3.6" L Miniature Cable Tie BL PK 100 (TY523M-NDT)
- TY-RAP 14.2" L Cable Tie BL PK 100 (TY528M-NDT)
- TY-RAP 7" L Miniature Cable Tie BK PK 1000 (TYB2315MX)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (TY27MX)
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 10 (TYS12-280-10)
- PARTNERS BRAND UV Cable Ties, 120#, 8", Black, 100/Case (CTUV8120)
- Ty-Rap Cable Ties