Shop All Cable Ties
Ty-Rap
7.31" L Cable Tie NAT PK 100
Mfr # TY-TOTE-25
Zoro # G0776605
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 7.31"
- Color natural
- Color - Cable Tie Natural
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ty-Rap
- MFR # TY-TOTE-25
- Zoro # G0776605
- UPC # 54150221565910
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7.31" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 1.75" |
Approximate Length - Cable Tie | 7" |
Approximate Length | 7" |
Length - Cable Tie | 7.31" |
Nominal Length | 7 1/2 in |
Nominal Max. Bundle Dia. | 1 3/4 in |
Actual Length | 7.31 in |
Description
Cable Tie, Standard, Actual Length 7.31 in, Width 0.18 in, Nominal Length 7 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Plenum Rated, Standard, Nominal Max. Bundle Dia. 1 3/4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type Not Listed, Thickness 0.04 in, Max. Bundle Dia. 1.75 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 1-1/4 in., 22-1/2 Degree, GRC (876808)
- FUNCTIONAL DEVICES-RIB Split Core, Adj Current Switch, .75-150 A (RIBXG21TA)
- FLEX-STRUT Channel Brace, Single, Adjustable (FS-5481 E/G)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (4FRG6)
- TY-RAP 7.3" L Cable Tie Aqua PK 100 (TYZ525M)
- TY-RAP 14.2" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-360A)
- TY-RAP 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (FOL300-50-0)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 100 (TY-TOTE-23)
- TY-RAP 30" L Heavy Duty Cable Tie BK PK 500 (TY29MX)
- TY-RAP 18" L Buckle Hook-&-Loop Cable Tie BK PK 10 (FOL500-50-0)
- PANDUIT 8" L Intermediate Cable Tie BK PK 1000 (BT2I-M0)
- Ty-Rap Cable Ties