Shop All Cable Ties
Ty-Rap
7.3" L Cable Tie BK PK 100
Mfr # TY525MX
Zoro # G1190086
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Color - Cable Tie Black
- Tensile Strength 50 lb.
- Width - Cable Tie 0.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ty-Rap
- MFR # TY525MX
- Zoro # G1190086
- UPC # 78621080510
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7.3" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 1.75" |
Approximate Length - Cable Tie | 7" |
Approximate Length | 7" |
Length - Cable Tie | 7.30" |
Actual Length | 7.31 in |
Nominal Length | 7 1/2 in |
Nominal Max. Bundle Dia. | 1 3/4 in |
Bundle Diameter | 0.12 to 1.89 in , 3 to 48 mm |
Description
Cable Tie, Standard, Actual Length 7.31 in, Width 0.18 in, Nominal Length 7 1/2 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant, Standard, Nominal Max. Bundle Dia. 1 3/4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21S, Thickness 0.04 in, Max. Bundle Dia. 1.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNL Series, 500A, Time Delay, 80VAC, Bolt-On (CNL500)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1816CSWW)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-482)
- HUBBELL Connector, Double Set Screw, Grn, Female (HBL400FGN)
- TY-RAP 5.5" L Miniature Cable Tie BK PK 100 (TY524MX)
- TY-RAP Heavy Duty Cable Tie, 18 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (TY5275MX)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (TY527MX)
- TY-RAP 14.5" L Miniature Cable Tie NAT PK 100 (TY5244M)
- TY-RAP 6" L Mountable Intermediate Cable Tie NAT PK 100 (TY534M)
- TY-RAP 16" L Cable Tie PK 10 (SS16-180-10)
- TR INDUSTRIAL 14 in Multi-Purpose UV Cable Ties in Black, 500-pk (TR88304-5PK)
- Ty-Rap Cable Ties