Shop All Cable Ties
Ty-Rap
7.25" L Cable Tie w/ID Tag NAT PK 100
Mfr # TY546M
Zoro # G3353086
product price: $58.19
/pk 100, $0.58/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie With ID Tag
- Length 7.25"
- Color natural
- Width 0.18"
- Color - Cable Tie Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY546M
- Zoro # G3353086
- UPC # 78621080523
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7.25" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 1.75" |
Approximate Length - Cable Tie | 7" |
Length - Cable Tie | 7.25" |
Approximate Length | 7" |
Marking Pad Size | 1 1/16 in x 1/2 in |
Actual Length | 7.25 in |
Nominal Length | 7 1/2 in |
Nominal Max. Bundle Dia. | 1 3/4 in |
Band width | 4.8 mm |
Length belt/tape/tie | 7.3 inch |
Max. bundle diameter | 44.4 mm |
Bundle Diameter | 1 to 1.75 in , 25.4 to 44.4 mm |
Description
Cable Tie, With ID Tag, Actual Length 7.25 in, Width 0.19 in, Nominal Length 7 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Plenum Rated, Standard, Nominal Max. Bundle Dia. 1 3/4 in, Marking Pad Orientation Parallel to Tie, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21S, Thickness 0.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Butt Connector, Non-Ins, 16-14ga., PK10 (166280-2010)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2 to 1-1/4In (RB200-125A)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 30 Amps, 250V, NEMA L6-30R (YGA017F)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1" W (SR-WG-100-5-WT)
- TY-RAP 11.1" L Miniature Cable Tie NAT PK 100 (TY526M)
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 100 (TY535M)
- TY-RAP 3.62" L Miniature Cable Tie BK PK 100 (TY523MX)
- TY-RAP 14.2" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-360A)
- TY-RAP 7.3" L Cable Tie Aqua PK 100 (TYZ525M)
- TY-RAP 8" L Miniature Cable Tie NAT PK 1000 (TY232M)
- PANDUIT Cable Tie, Std, 17.5in, Nat, PK100 (PLT5S-C)
- Ty-Rap Cable Ties