Shop All Cable Ties
Ty-Rap
7.25" L Cable Tie NAT PK 1000
Mfr # TY46M
Zoro # G2858274
product price: $353.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie With ID Tag
- Length 7.25"
- Color natural
- Width 0.18"
- Color - Cable Tie Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY46M
- Zoro # G2858274
- UPC # 786210825137
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7.25" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 1.75" |
Approximate Length - Cable Tie | 7" |
Approximate Length | 7" |
Length - Cable Tie | 7.25" |
Marking Pad Size | 1 5/8 in x 1/2 in |
Actual Length | 7.25 in |
Nominal Max. Bundle Dia. | 1 3/4 in |
Nominal Length | 7 1/2 in |
Band width | 4.8 mm |
Bundle Diameter | 1 to 1.75 in , 25.4 to 44.4 mm |
Max. bundle diameter | 44.4 mm |
Length belt/tape/tie | 7.3 inch |
Description
Cable Tie, With ID Tag, Actual Length 7.25 in, Width 0.19 in, Nominal Length 7 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Plenum Rated, Weather Resistant, Standard, Nominal Max. Bundle Dia. 1 3/4 in, Marking Pad Orientation Parallel to Tie, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, 21S, Thickness 0.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Hinged (A806CHQR)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3053)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 120VAC, 10A (CA2SK11G7)
- WIREMOLD WHT MTL Accessory Pack (BWH9-10-11)
- TY-RAP 14.5" L Miniature Cable Tie BK PK 1000 (TY244MX)
- TY-RAP 8.19" L Miniature Cable Tie BK PK 100 (TY5242MX)
- TY-RAP 7.31" L Cable Tie BK PK 100 (TY25MX-A)
- TY-RAP 14.2" L Cable Tie NAT PK 1000 (TY28M)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 100 (TY523M)
- TY-RAP 7" L Miniature Cable Tie NAT PK 1000 (TYB2315M)
- NITE IZE 12" L Gear Tie BK/OR/YL PK 12 (GTPP12-A1-R8)
- Ty-Rap Cable Ties