Shop All Cable Ties
Ty-Rap
7" L Miniature Cable Tie NAT PK 1000
Mfr # TYB2315M
Zoro # G9798397
original price:
$140.97
34% off
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 7"
- Color natural
- Width 0.10"
- Color - Cable Tie Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ty-Rap
- MFR # TYB2315M
- Zoro # G9798397
- UPC # 78621088355
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7" |
Width | 0.10" |
Width - Cable Tie | 0.10" |
Max. Bundle Dia. | 1.50" |
Approximate Length - Cable Tie | 7" |
Approximate Length | 7" |
Length - Cable Tie | 7.00" |
Nominal Length | 7 in |
Actual Length | 7 in |
Nominal Max. Bundle Dia. | 1 1/2 in |
Bundle Diameter | 0.06 to 1.26 in , 1.5 to 32 mm |
Description
Cable Tie, Standard, Actual Length 7 in, Width 0.1 in, Nominal Length 7 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Weather Resistant, Miniature, Nominal Max. Bundle Dia. 1 1/2 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.04 in, Max. Bundle Dia. 1.49 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (9001BG215)
- SIEMENS Legend Plate, Stop, Brushed Aluminum (52NL04)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Orange (5382)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- TY-RAP 30" L Heavy Duty Cable Tie BK PK 50 (TY529MX)
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 1000 (TY38M)
- TY-RAP 7.3" L Cable Tie NAT PK 1000 (TY25M)
- TY-RAP 8.19" L Miniature Cable Tie NAT PK 100 (TY5242M)
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 10 (TYS24-470-10)
- TY-RAP 24.3" L Heavy Duty Cable Tie NAT PK 50 (TY5277M)
- NMC Cable Ties, 11" Black (SLF11-50)
- Ty-Rap Cable Ties