Shop All Cable Ties
Ty-Rap
7" L Miniature Cable Tie BK PK 1000
Mfr # TYB2315MX
Zoro # G9798406
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Color - Cable Tie Black
- Tensile Strength 18 lb.
- Width - Cable Tie 0.10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ty-Rap
- MFR # TYB2315MX
- Zoro # G9798406
- UPC # 786210885063
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7" |
Width | 0.10" |
Width - Cable Tie | 0.10" |
Max. Bundle Dia. | 1.50" |
Approximate Length - Cable Tie | 7" |
Length - Cable Tie | 7.00" |
Approximate Length | 7" |
Nominal Max. Bundle Dia. | 1 1/2 in |
Actual Length | 7 in |
Nominal Length | 7 in |
Bundle Diameter | 0.06 to 1.26 in , 1.5 to 32 mm |
Description
Cable Tie, Standard, Actual Length 7 in, Width 0.1 in, Nominal Length 7 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, UV Light Resistant, Weather Resistant, Miniature, Nominal Max. Bundle Dia. 1 1/2 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, Thickness 0.04 in, Max. Bundle Dia. 1.49 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-8506)
- GROTE Weather Pack Cable Seals, 20-18Gaug, PK10 (84-2002)
- TRIPP LITE PDU, Metered, 3.2-3.8kW, 6 C19, 32 C13, 0U (PDUMV20HV)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (5YZ79)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (TY528MX)
- TY-RAP 7.8" L Mountable Cable Tie BK PK 100 (TY535MX)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (TY27MX)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 100 (TYS12-280C)
- TY-RAP 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (FOR180-50-0)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 1000 (TY23M)
- PANDUIT Cable Tie, 30.6"L, Nylon, White, PK100 (PLT8H-C)
- Ty-Rap Cable Ties