Shop All Cable Ties
Ty-Rap
6.5" L Cable Tie PK 10
Mfr # SS7-180-10
Zoro # G0331466
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 100 lb.
- Width - Cable Tie 0.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ty-Rap
- MFR # SS7-180-10
- Zoro # G0331466
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 6.5" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 1.00" |
Approximate Length - Cable Tie | 6-1/2" |
Approximate Length | 6-1/2" |
Length - Cable Tie | 6.50" |
Actual Length | 6.5 in |
Nominal Max. Bundle Dia. | 1 in |
Nominal Length | 6 1/2 in |
Description
Cable Tie, Standard, Actual Length 6.5 in, Width 0.18 in, Nominal Length 6 1/2 in, Locking Style Stainless Steel Barb, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 100 lb, Metal Detectable, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 1 in, Temp. Range -112 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.01 in, Max. Bundle Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Counter, 6 Digit, Base Mount, 115VAC (E6B62GN)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFR83GRY)
- RACO Compression Coupling, 1-1/2" L, Steel (1823)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3533411S)
- TY-RAP 10" L Cable Tie PK 10 (SS10-180-10)
- TY-RAP 16" L Extra Heavy Duty Cable Tie PK 10 (SS17-250-10)
- TY-RAP 16" L Cable Tie PK 10 (SS16-180-10)
- TY-RAP 11.1" L Miniature Cable Tie NAT PK 1000 (TY26M)
- TY-RAP 4" L Mountable Miniature Cable Tie BK PK 100 (TY533MX)
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 1000 (TY38M)
- TY-FAST Cable Tie, Indoor, Cable Tie 14" L, PK100 (TY400-120-ANTI)
- Ty-Rap Cable Ties