Shop All Cable Ties
Ty-Rap
6" L Extra Heavy Duty Cable Tie BK PK 10
Mfr # TYS6-280C-10
Zoro # G3276061
product price: $18.75
/pk 10, $1.88/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Color - Cable Tie Black
- Tensile Strength 250 lb.
- Width - Cable Tie 0.29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TYS6-280C-10
- Zoro # G3276061
- Country of Origin United Kingdom
- Category Cable Ties
Dimensions
Length | 6" |
Width | 0.29" |
Width - Cable Tie | 0.29" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 6" |
Length - Cable Tie | 6.00" |
Approximate Length | 6" |
Actual Length | 6 in |
Nominal Length | 6 in |
Nominal Max. Bundle Dia. | 2 in |
Description
Cable Tie, Standard, Actual Length 6 in, Width 0.29 in, Nominal Length 6 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Metal, Tensile Strength 250 lb, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 2 in, Temp. Range -40 Degrees to 302 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, Thickness 0.02 in, Max. Bundle Dia. 2 in, Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Brown (HS359-S50-BROWN)
- ZORO SELECT Clamp, OD 3/8 In, 3/4 In W, Cushion, PK50 (COL0613Z1)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 25A (6FZJ6)
- X1 TOOLS 7/16 Rubber Harness Grommet 120 Grommets by X1 Tools (X1E-CON-GRO-RUB-0438x120)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 100 (TYS12-470C)
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-520B)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 10 (TYS12-280C-10)
- TY-RAP 7.25" L Cable Tie NAT PK 1000 (TY46M)
- TY-RAP 13.4" L Heavy Duty Cable Tie BL PK 50 (TY527M-NDT)
- TY-RAP 7" L Miniature Cable Tie NAT PK 1000 (TYB2315M)
- GARDNER BENDER 18" L Heavy Duty Cable Tie Black PK 50 (46-418UVB)
- Ty-Rap Cable Ties