Shop All Cable Ties
Ty-Rap
5.5" L Miniature Cable Tie NAT PK 1000
Mfr # TY24M
Zoro # G1460252
product price: $135.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.14"
- Color - Cable Tie Natural
- Tensile Strength 30 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY24M
- Zoro # G1460252
- UPC # 78621082447
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 5.5" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 1.25" |
Approximate Length - Cable Tie | 5-1/2" |
Approximate Length | 5-1/2" |
Length - Cable Tie | 5.50" |
Actual Length | 5.5 in |
Nominal Length | 5 1/2 in |
Nominal Max. Bundle Dia. | 1 1/4 in |
Bundle Diameter | 0.08 to 1.38 in , 2 to 35 mm |
Description
Cable Tie, Standard, Actual Length 5.5 in, Width 0.14 in, Nominal Length 5 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 30 lb, Halogen-Free, Plenum Rated, Miniature, Nominal Max. Bundle Dia. 1 1/4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, 21, Thickness 0.05 in, Max. Bundle Dia. 1.14 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20490901)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSM2D)
- ABB MS132-12, 3P MMP 8.0-12A RANGE (MS132-12)
- TY-RAP 11.1" L Miniature Cable Tie NAT PK 1000 (TY26M)
- TY-RAP 8.19" L Miniature Cable Tie NAT PK 1000 (TY242M)
- TY-RAP 6" L Mountable Intermediate Cable Tie NAT PK 1000 (TY34M)
- TY-RAP 14.5" L Miniature Cable Tie NAT PK 100 (TY5244M)
- TY-RAP 7.3" L Cable Tie NAT PK 1000 (TY25M)
- TY-RAP 14.2" L Cable Tie w/ID Tag NAT PK 100 (TY548M)
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 13.5l, Blk, PK50 (DT4EH-L0)
- Ty-Rap Cable Ties