Shop All Cable Ties
Ty-Rap
4" L Miniature Cable Tie NAT PK 500
Mfr # TY53M
Zoro # G0380423
product price: $97.15
/pk 500, $0.19/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie With ID Tag
- Color natural
- Width 0.09"
- Color - Cable Tie Natural
- Tensile Strength 18 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY53M
- Zoro # G0380423
- UPC # 786210825342
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 4" |
Width | 0.09" |
Width - Cable Tie | 0.09" |
Max. Bundle Dia. | 0.63" |
Approximate Length - Cable Tie | 4" |
Length - Cable Tie | 4.00" |
Approximate Length | 4" |
Marking Pad Size | 13/16 in x 23/64 in |
Nominal Max. Bundle Dia. | 5/8 in |
Actual Length | 4 in |
Nominal Length | 4 in |
Max. bundle diameter | 16 mm |
Length belt/tape/tie | 3.6 inch |
Band width | 2.3 mm |
Bundle Diameter | 0.39 to 0.63 in , 10 to 16 mm |
Description
Cable Tie, With ID Tag, Actual Length 4 in, Width 0.09 in, Nominal Length 4 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Weather Resistant, Miniature, Nominal Max. Bundle Dia. 5/8 in, Marking Pad Orientation Perpendicular to Tie, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP6UB)
- ALLEN TEL Data Adapter Kit, 9-Pin DB, 8-Conductor, Male (ATDB9M-8)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- NOBLES/TENNANT CHARGER CORD - 6GA 25in CORD WITH 50R PLUG & HANDLE (1049591)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 1000 (TY23M)
- TY-RAP 14" L Miniature Cable Tie NAT PK 1000 (TY234M)
- TY-RAP 4" L Mountable Miniature Cable Tie NAT PK 1000 (TY33M)
- TY-RAP 7.3" L Cable Tie BK PK 100 (TY525MX)
- TY-RAP 4" L Miniature Cable Tie w/ID Tag NAT PK 100 (TY553M)
- TY-RAP 30" L Heavy Duty Cable Tie NAT PK 500 (TY29M)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 1000 (BT3I-M0)
- Ty-Rap Cable Ties