Shop All Cable Ties
Ty-Rap
4" & 7" L Assorted Color Cable Tie Kit PK 500
Mfr # 9M500C
Zoro # G4124014
product price: $28.79
/pk 500, $0.06/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Colors
- Tensile Strength 18 lb.
- Material Nylon 6/6
- Temp. Range -40 Degrees to 185 Degrees F
- No. of Pieces 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # 9M500C
- Zoro # G4124014
- UPC # 728494139302
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 4.0" and 7.0" |
Actual Length | 4 in, 7 in |
Description
Cable Tie Kit, Standard, Color Assorted Colors, Number of Pieces 500, Material Nylon 6/6, Actual Length 4 in, 7 in, Temp. Range -40 Degrees F to 185 Degrees F, Includes (100) 4.0 in Pink, (100) 4.0 in Yellow, (100) 7.0 in Blue, (100) 7.0 in Green, (100) 7.0 in Orange, UL Type Not Listed, Outdoor Use No, Flame Retardant No, Locking Style Plastic Pawl, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 1/2 In., Nylon, Straght (P050NGYA)
- LEVITON SWCH RCKR SNGPL 15A 10PK (E5601-0MW)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSP1A)
- NVENT HOFFMAN Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Screw On (A404SC)
- TY-RAP 8" L Assorted Color Cable Tie Kit PK 100 (81900)
- TY-RAP 7.8" L Mountable Cable Tie BK PK 100 (TY535MX)
- TY-RAP 11.1" L Miniature Cable Tie NAT PK 100 (TY526M)
- TY-RAP 8" L Miniature Cable Tie NAT PK 100 (TY5232M)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (TY28MX)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 10 (TYS12-470C-10)
- ACT FDA Compliant Metal Detectable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD1400-50)
- Ty-Rap Cable Ties