Shop All Cable Ties
Ty-Rap
3.62" L Miniature Cable Tie NAT PK 1000
Mfr # TY23M
Zoro # G3405866
product price: $121.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.09"
- Color - Cable Tie Natural
- Tensile Strength 18 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY23M
- Zoro # G3405866
- UPC # 78621082436
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 3.62" |
Width | 0.09" |
Width - Cable Tie | 0.09" |
Max. Bundle Dia. | 0.63" |
Approximate Length - Cable Tie | 0 to 3-1/2" |
Approximate Length | 0 to 3-1/2" |
Length - Cable Tie | 3.62" |
Nominal Max. Bundle Dia. | 5/8 in |
Actual Length | 3.62 in |
Nominal Length | 4 in |
Bundle Diameter | 0.06 to 0.63 in , 1.5 to 16 mm |
Description
Cable Tie, Standard, Actual Length 3.62 in, Width 0.09 in, Nominal Length 4 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Plenum Rated, Miniature, Nominal Max. Bundle Dia. 5/8 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, 21, Thickness 0.03 in, Max. Bundle Dia. 0.63 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- HONDA Air Cleaner (17211-ZT3-000)
- QUAZITE Underground Enclosure Assembly, Communications Cover, 12 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80112)
- WIREMOLD Flat Elbow Fitting, Gray, Aluminum (ALA4811)
- TY-RAP 4" L Miniature Cable Tie NAT PK 500 (TY53M)
- TY-RAP 14" L Miniature Cable Tie NAT PK 1000 (TY234M)
- TY-RAP 3.6" L Miniature Cable Tie NAT PK 500 (TY51M)
- TY-RAP 8.75" L Heavy Duty Cable Tie BK PK 50 (TY5272MX)
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 100 (TY538M)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie BK PK 500 (TY37MX)
- POWER FIRST Heavy Duty Cable Tie, 7-1/2 in L, 0.30 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J162)
- Ty-Rap Cable Ties