Shop All Cable Ties
Ty-Rap
3.62" L Miniature Cable Tie NAT PK 100
Mfr # TY523M
Zoro # G0349413
product price: $23.19
/pk 100, $0.23/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Color - Cable Tie Natural
- Tensile Strength 18 lb.
- Width - Cable Tie 0.09"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY523M
- Zoro # G0349413
- UPC # 78621080507
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 3.62" |
Width | 0.09" |
Width - Cable Tie | 0.09" |
Max. Bundle Dia. | 0.63" |
Approximate Length - Cable Tie | 0 to 3-1/2" |
Approximate Length | 0 to 3-1/2" |
Length - Cable Tie | 3.62" |
Nominal Length | 4 in |
Actual Length | 3.62 in |
Nominal Max. Bundle Dia. | 5/8 in |
Bundle Diameter | 0.06 to 0.63 in , 1.5 to 16 mm |
Description
Cable Tie, Standard, Actual Length 3.62 in, Width 0.09 in, Nominal Length 4 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Plenum Rated, Weather Resistant, Miniature, Nominal Max. Bundle Dia. 5/8 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.03 in, Max. Bundle Dia. 0.63 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (SAM-3000-12)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Black (SECP9BA)
- DUROMAX 240v 50A 6GA 25Ft Generator Cord (XP5025GC)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F060)
- TY-RAP 8.75" L Heavy Duty Cable Tie NAT PK 50 (TY5272M)
- TY-RAP 8.19" L Miniature Cable Tie NAT PK 100 (TY5242M)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (TY527M)
- TY-RAP 6" L Extra Heavy Duty Cable Tie BK PK 100 (TYS6-280C)
- TY-RAP 6" L Extra Heavy Duty Cable Tie PK 100 (TYS6-280)
- TY-RAP 18" L Heavy Duty Cable Tie NAT PK 50 (TY5275M)
- GARDNER BENDER 8 in. Multi Color Standard Duty Cable Tie, 100PK (221016)
- Ty-Rap Cable Ties