Shop All Cable Ties
Ty-Rap
3.62" L Miniature Cable Tie BK PK 100
Mfr # TY523MX
Zoro # G2833275
original price:
$25.10
9% off
new price: $22.79
/pk 100, $0.23/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Color - Cable Tie Black
- Tensile Strength 18 lb.
- Width - Cable Tie 0.09"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY523MX
- Zoro # G2833275
- UPC # 78621080508
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 3.62" |
Width | 0.09" |
Width - Cable Tie | 0.09" |
Max. Bundle Dia. | 0.63" |
Approximate Length - Cable Tie | 0 to 3-1/2" |
Length - Cable Tie | 3.62" |
Approximate Length | 0 to 3-1/2" |
Actual Length | 3.62 in |
Nominal Length | 4 in |
Nominal Max. Bundle Dia. | 5/8 in |
Bundle Diameter | 0.06 to 0.63 in , 1.5 to 16 mm |
Description
Cable Tie, Standard, Actual Length 3.62 in, Width 0.09 in, Nominal Length 4 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Flame Retardant, Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant, Miniature, Nominal Max. Bundle Dia. 5/8 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, Thickness 0.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, 14 Gauge (FS-500SS PG 12.00)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Black (HS397-S25-BLACK)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding, L22-20P, Screw Terminal, White (HBL2525)
- HUBBEL ELECTRIC RACO Electrical Box Cover, Outlet Box, 1 Gang, Metallic (5180-5)
- TY-RAP 14.5" L Miniature Cable Tie BK PK 100 (TY5244MX)
- TY-RAP 4" L Mountable Miniature Cable Tie BK PK 100 (TY533MX)
- TY-RAP 11.4" L Cable Tie BK PK 100 (TY5253MX)
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 1000 (TY38M)
- TY-RAP 8.19" L Miniature Cable Tie NAT PK 100 (TY5242M)
- TY-RAP 18" L Heavy Duty Cable Tie NAT PK 500 (TY275M)
- GARDNER BENDER Tie Cable Zip 6In 100Pk (46-206UVB)
- Ty-Rap Cable Ties