Shop All Cable Ties
Ty-Rap
3.6" L Miniature Cable Tie NAT PK 500
Mfr # TY51M
Zoro # G1559013
product price: $89.29
/pk 500, $0.18/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie With ID Tag
- Color natural
- Width 0.09"
- Color - Cable Tie Natural
- Tensile Strength 18 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY51M
- Zoro # G1559013
- UPC # 786210825298
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 3.6" |
Width | 0.09" |
Width - Cable Tie | 0.09" |
Max. Bundle Dia. | 0.63" |
Approximate Length - Cable Tie | 0 to 3-1/2" |
Length - Cable Tie | 3.60" |
Approximate Length | 0 to 3-1/2" |
Marking Pad Size | 1 in x 5/16 in |
Actual Length | 3.6 in |
Nominal Length | 4 in |
Nominal Max. Bundle Dia. | 5/8 in |
Length belt/tape/tie | 3.6 inch |
Band width | 2.3 mm |
Max. bundle diameter | 16 mm |
Bundle Diameter | 0.39 to 0.63 in , 10 to 16 mm |
Description
Cable Tie, With ID Tag, Actual Length 3.6 in, Width 0.09 in, Nominal Length 4 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Weather Resistant, Miniature, Nominal Max. Bundle Dia. 5/8 in, Marking Pad Orientation Perpendicular to Tie, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 22mm, 24VAC/DC (XB5AVB4)
- NVENT HOFFMAN INLINE Type 4, 350x300x200mm, Lt Gray, Steel (LSC353020)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSPP1NA)
- POWERHORSE Parallel Cable Kit 7500W to 7500W InverterGenerator (157247)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 1000 (TY23M)
- TY-RAP 8" L Miniature Cable Tie NAT PK 1000 (TY232M)
- TY-RAP 14" L Miniature Cable Tie NAT PK 1000 (TY234M)
- TY-RAP 9" L Wrap Hook-&-Loop Cable Tie BK PK 10 (FO200-40-0)
- TY-RAP 7.25" L Cable Tie w/ID Tag NAT PK 100 (TY546M)
- TY-RAP 6.5" L Cable Tie PK 10 (SS7-180-10)
- L.H. DOTTIE L.H. Dottie 14.5'' Natural Standard Duty Cable Tie, 100PK (DT14)
- Ty-Rap Cable Ties