Shop All Cable Ties
Ty-Rap
3.6" L Miniature Cable Tie BL PK 100
Mfr # TY523M-NDT
Zoro # G2153033
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Blue
- Color - Cable Tie Blue
- Tensile Strength 18 lb.
- Width - Cable Tie 0.09"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ty-Rap
- MFR # TY523M-NDT
- Zoro # G2153033
- UPC # 786210995311
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 3.6" |
Width | 0.09" |
Width - Cable Tie | 0.09" |
Max. Bundle Dia. | 0.63" |
Approximate Length - Cable Tie | 0 to 3-1/2" |
Length - Cable Tie | 3.60" |
Approximate Length | 0 to 3-1/2" |
Nominal Max. Bundle Dia. | 5/8 in |
Actual Length | 3.44 in |
Nominal Length | 3 1/2 in |
Band width | 2.3 mm |
Bundle Diameter | 0.08 to 0.63 in , 2 to 16 mm |
Length belt/tape/tie | 3.6 inch |
Max. bundle diameter | 16 mm |
Description
Cable Tie, Standard, Actual Length 3.44 in, Width 0.09 in, Nominal Length 3 1/2 in, Locking Style Stainless Steel Barb, Color Blue, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Metal Detectable, UV Light Resistant, Miniature, Nominal Max. Bundle Dia. 5/8 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable Yes, Outdoor Use No, Plenum Rated No, UL Type 2, Thickness 0.04 in, Max. Bundle Dia. 0.63 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0502AAA-R63/C)
- POWERCOMM Coax Connector 90 Angle PL259 (215-55102)
- SIEMENS Manual Motor Starter, Knob, 20 to 25A, 3P (3RV20214DA10)
- EATON BUSSMANN Glass Fuse, 10A, 250V AC (160512)
- TY-RAP 14.2" L Cable Tie BL PK 100 (TY528M-NDT)
- TY-RAP 13.4" L Heavy Duty Cable Tie BL PK 50 (TY527M-NDT)
- TY-RAP 7.33" L Cable Tie BL PK 100 (TY525M-NDT)
- TY-RAP 14.2" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-360A)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 100 (TYS12-470C)
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 1000 (TY38M)
- GARDNER BENDER Gardner Bender 45-306SS Cable Tie, 6", 100# Stainless Steel - 10 pk. (45-306SS)
- Ty-Rap Cable Ties