Shop All Cable Ties
Ty-Rap
3.6" L Miniature Cable Tie Aqua PK 100
Mfr # TYZ523M
Zoro # G9783636
product price: $154.99
/pk 100, $1.55/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Aqua
- Color - Cable Tie Aqua
- Tensile Strength 18 lb.
- Width - Cable Tie 0.10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TYZ523M
- Zoro # G9783636
- UPC # 54143630681670
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 3.6" |
Width | 0.10" |
Width - Cable Tie | 0.10" |
Max. Bundle Dia. | 0.63" |
Approximate Length - Cable Tie | 0 to 3-1/2" |
Length - Cable Tie | 3.60" |
Approximate Length | 0 to 3-1/2" |
Nominal Max. Bundle Dia. | 9/16 in |
Nominal Length | 4 in |
Actual Length | 3.6 in |
Length belt/tape/tie | 3.6 inch |
Max. bundle diameter | 15.8 mm |
Band width | 2.5 mm |
Bundle Diameter | 0.1 to 0.62 in , 2.5 to 15.8 mm |
Description
Cable Tie, Standard, Actual Length 3.6 in, Width 0.1 in, Nominal Length 4 in, Locking Style Stainless Steel Barb, Color Aqua, Basic Material - Cable Tie Specialty, Tensile Strength 18 lb, Radiation Resistant, Miniature, Nominal Max. Bundle Dia. 9/16 in, Temp. Range -49 Degrees to 302 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, Thickness 0.05 in, Max. Bundle Dia. 0.62 in, Material Fluoropolymer ETFE, Max. Temp. Rating 302 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Post Base, 6 in L, 6 in W, For Strut Channel 1-5/8" x 1-5/8", Electroplated Steel, 6 Holes (V6SQ EG)
- STI Ezpath Series 33 - Retro Fit Plate, Steel, Silver (EZP133R)
- SUPERIOR ELECTRIC Straight Flanged Inlet 3 Wire, 20 Amps, 125V, NEMA 5-20P (YGF129)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- TY-RAP 13.4" L Heavy Duty Cable Tie Aqua PK 50 (TYZ527M)
- TY-RAP 7.3" L Cable Tie Aqua PK 100 (TYZ525M)
- TY-RAP 8" L Miniature Cable Tie BK PK 100 (TY5232MX)
- TY-RAP 3.6" L Miniature Cable Tie BL PK 100 (TY523M-NDT)
- TY-RAP 18" L Heavy Duty Cable Tie NAT PK 500 (TY275M)
- TY-RAP 4" L Mountable Miniature Cable Tie NAT PK 1000 (TY33M)
- PANDUIT 20-7/64" L, 1/2" W, natural Plastic Lashing Cable Tie, Package quantity: 25 (PLT5EH-Q)
- Ty-Rap Cable Ties