Shop All Cable Ties
Ty-Rap
30" L Heavy Duty Cable Tie BK PK 50
Mfr # TY529MX
Zoro # G3090236
product price: $78.15
/pk 50, $1.56/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Color - Cable Tie Black
- Tensile Strength 120 lb.
- Width - Cable Tie 0.30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY529MX
- Zoro # G3090236
- UPC # 786210838908
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 30" |
Width | 0.30" |
Width - Cable Tie | 0.30" |
Max. Bundle Dia. | 9.00" |
Approximate Length - Cable Tie | 30" |
Length - Cable Tie | 30.00" |
Nominal Max. Bundle Dia. | 9 in |
Nominal Length | 30 1/2 in |
Actual Length | 30.4 in |
Bundle Diameter | 0.236 to 9.01 in , 6 to 229 mm |
Description
Cable Tie, Standard, Actual Length 30.4 in, Width 0.27 in, Nominal Length 30 1/2 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant, Heavy Duty, Nominal Max. Bundle Dia. 9 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21S, Thickness 0.06 in, Max. Bundle Dia. 9.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Socket, Standard, Square, 11 Pin, 5A (PYF11A)
- SHRINK-KON Shrink Tubing, 0.375in ID, Black, 6in, PK20 (CPO37506)
- BUYERS PRODUCTS Neutral Lockout/Feathering Air Control Valve Kit (K1010FAS)
- EATON Non-Illuminated Push Button, Red (E34GFBC2N8-3X)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (TY527MX)
- TY-RAP 5.5" L Miniature Cable Tie BK PK 100 (TY524MX)
- TY-RAP Heavy Duty Cable Tie, 18 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (TY5275MX)
- TY-RAP 7.25" L Cable Tie NAT PK 1000 (TY46M)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 100 (TYS12-470C)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (TY28MX)
- TY-RAP 14" L Miniature Cable Tie BK PK 100 (TY5234MX)
- Ty-Rap Cable Ties