Shop All Cable Ties
Ty-Rap
24.3" L Heavy Duty Cable Tie NAT PK 50
Mfr # TY5277M
Zoro # G9783584
product price: $107.99
/pk 50, $2.16/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 24.30"
- Color natural
- Width 0.26"
- Color - Cable Tie Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY5277M
- Zoro # G9783584
- UPC # 786210870823
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 24.30" |
Width | 0.26" |
Width - Cable Tie | 0.26" |
Max. Bundle Dia. | 7.00" |
Approximate Length - Cable Tie | 24" |
Length - Cable Tie | 24.30" |
Approximate Length | 24" |
Actual Length | 24.3 in |
Nominal Max. Bundle Dia. | 7 in |
Nominal Length | 24 1/2 in |
Bundle Diameter | Max 6.97 in , Max 177 mm |
Description
Cable Tie, Standard, Actual Length 24.3 in, Width 0.26 in, Nominal Length 24 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Plenum Rated, Heavy Duty, Nominal Max. Bundle Dia. 7 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21S, Thickness 0.05 in, Max. Bundle Dia. 7 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Straight Blade Device, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Yellow (5266BY)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T958)
- MARINCO 15A 125V STRAIGHT BLADE POWER INLET WHITE (150BBIW.RV)
- MERSEN Fuse Holder, 1 Poles, 0 to 15A Amp Range, 300V AC Volt Rating (SHR)
- TY-RAP 8" L Miniature Cable Tie NAT PK 1000 (TY232M)
- TY-RAP 7" L Miniature Cable Tie NAT PK 1000 (TYB2315M)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 10 (TYS12-470C-10)
- TY-RAP 30" L Heavy Duty Cable Tie NAT PK 50 (TY529M)
- TY-RAP 13.4" L Heavy Duty Cable Tie Aqua PK 50 (TYZ527M)
- TY-RAP 7.3" L Cable Tie NAT PK 100 (TY525M)
- RIP-TIE Heavy Duty Strap, Brown, 1"x7", PK2 (NW-07-G02-BN)
- Ty-Rap Cable Ties