Shop All Cable Ties
Ty-Rap
24.3" L Heavy Duty Cable Tie BK PK 50
Mfr # TY5277MX
Zoro # G9783593
product price: $105.99
/pk 50, $2.12/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Color - Cable Tie Black
- Tensile Strength 120 lb.
- Width - Cable Tie 0.26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY5277MX
- Zoro # G9783593
- UPC # 786210870861
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 24.30" |
Width | 0.26" |
Width - Cable Tie | 0.26" |
Max. Bundle Dia. | 7.00" |
Approximate Length - Cable Tie | 24" |
Approximate Length | 24" |
Length - Cable Tie | 24.30" |
Nominal Max. Bundle Dia. | 7 in |
Actual Length | 24.3 in |
Nominal Length | 24 1/2 in |
Bundle Diameter | Max 6.97 in , Max 177 mm |
Description
Cable Tie, Standard, Actual Length 24.3 in, Width 0.26 in, Nominal Length 24 1/2 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, UV Light Resistant, Weather Resistant, Heavy Duty, Nominal Max. Bundle Dia. 7 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21S, Thickness 0.05 in, Max. Bundle Dia. 7 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1.250 In., 100 ft., Black (FWN1.25BK)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 12A, 600V AC, Non-Indicating (CCMR012)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN40F7)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 1" x 1' (6-Pack) (G2X1BL6)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (TY28MX)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie BK PK 50 (TY537MX)
- TY-RAP 7.3" L Cable Tie BK PK 1000 (TY25MX)
- TY-RAP 6" L Mountable Hook-&-Loop Cable Tie BK PK 10 (FOS150-50-0)
- TY-RAP 3.6" L Miniature Cable Tie NAT PK 500 (TY51M)
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-520A)
- TY-RAP 8.75" L Heavy Duty Cable Tie BK PK 50 (TY5272MX)
- Ty-Rap Cable Ties