Shop All Cable Ties
Ty-Rap
24" L Extra Heavy Duty Cable Tie PK 100
Mfr # TYS24-470
Zoro # G1468546
product price: $747.99
/pk 100, $7.48/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 250 lb.
- Width - Cable Tie 0.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TYS24-470
- Zoro # G1468546
- UPC # 54143630679240
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 24" |
Width | 0.47" |
Width - Cable Tie | 0.47" |
Max. Bundle Dia. | 7.50" |
Approximate Length - Cable Tie | 24" |
Approximate Length | 24" |
Length - Cable Tie | 24.00" |
Nominal Length | 24 in |
Actual Length | 24 in |
Nominal Max. Bundle Dia. | 7 1/2 in |
Length belt/tape/tie | 24 inch |
Max. bundle diameter | 230 mm |
Bundle Diameter | 0.01 in , 0.25 mm |
Band width | 12 mm |
Description
Cable Tie, Standard, Actual Length 24 in, Width 0.47 in, Nominal Length 24 in, Locking Style Stainless Steel Barb, Color Silver, Basic Material - Cable Tie Metal, Tensile Strength 250 lb, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 7 1/2 in, Temp. Range -112 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable Yes, Outdoor Use No, UL Type 21, Thickness 0.01 in, Max. Bundle Dia. 7.5 in, Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 43 cu in, Ceiling Box, Steel, Octagon (280)
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 (TP4H-C)
- ZORO SELECT Strut Channel, Standard, 304 Stnlss Steel (FS-500SS ST4 18.00)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- TY-RAP 6" L Extra Heavy Duty Cable Tie PK 100 (TYS6-280)
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 10 (TYS24-470-10)
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 100 (TYS24-280)
- TY-RAP 5.5" L Miniature Cable Tie BK PK 100 (TY524MX)
- TY-RAP 5.5" L Miniature Cable Tie BK PK 1000 (TY24MX)
- TY-RAP 30" L Heavy Duty Cable Tie NAT PK 50 (TY529M)
- PANDUIT Cable Tie, Lh, 14.5in, Nyl, Bl, PK250 (PLT4H-TL20)
- Ty-Rap Cable Ties