Shop All Cable Ties
Ty-Rap
24" L Extra Heavy Duty Cable Tie PK 100
Mfr # TYS24-280
Zoro # G1957557
product price: $220.99
/pk 100, $2.21/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 250 lb.
- Width - Cable Tie 0.29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TYS24-280
- Zoro # G1957557
- UPC # 786210915470
- Country of Origin United Kingdom
- Category Cable Ties
Dimensions
Length | 24" |
Width | 0.29" |
Width - Cable Tie | 0.29" |
Max. Bundle Dia. | 7.50" |
Approximate Length - Cable Tie | 24" |
Approximate Length | 24" |
Length - Cable Tie | 24.00" |
Nominal Length | 24 in |
Actual Length | 24 in |
Nominal Max. Bundle Dia. | 7 1/2 in |
Max. bundle diameter | 190 mm |
Length belt/tape/tie | 24 inch |
Bundle Diameter | Max 7.5 in , Max 190 mm |
Band width | 7 mm |
Description
Cable Tie, Standard, Actual Length 24 in, Width 0.28 in, Nominal Length 24 in, Locking Style Stainless Steel Barb, Color Silver, Basic Material - Cable Tie Metal, Tensile Strength 250 lb, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 7 1/2 in, Temp. Range -112 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable Yes, Outdoor Use No, UL Type 21, Thickness 0.01 in, Max. Bundle Dia. 7.5 in, Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 250 VA, 55 °C, 24V AC, 240/480V AC (MT0250B)
- LUTRON Occupancy Sensor, PIR/Ult, 900sq ft, Ivory (MS-B102-IV)
- BAYGARD 164' 12g Underground Insul Cable (694)
- ZORO SELECT Thread Rod Coupling, 1/4 In, Silver, PK25 (V520 1/4EG)
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 10 (TYS12-470-10)
- TY-RAP 6" L Extra Heavy Duty Cable Tie PK 100 (TYS6-280)
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 100 (TYS12-280)
- TY-RAP 16" L Extra Heavy Duty Cable Tie PK 10 (SS17-250-10)
- TY-RAP 3.6" L Miniature Cable Tie Aqua PK 100 (TYZ523M)
- TY-RAP 5.5" L Miniature Cable Tie BK PK 100 (TY524MX)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (WKT-S18FO-TA)
- Ty-Rap Cable Ties