Shop All Cable Ties
Ty-Rap
20.5" L Extra Heavy Duty Cable Tie PK 50
Mfr # LS-7.9-520A
Zoro # G9783706
product price: $159.99
/pk 50, $3.20/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 450 lb.
- Width - Cable Tie 0.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # LS-7.9-520A
- Zoro # G9783706
- UPC # 786210242224
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 20.5" |
Width | 0.31" |
Width - Cable Tie | 0.31" |
Max. Bundle Dia. | 6.00" |
Approximate Length - Cable Tie | 20-1/2" |
Approximate Length | 20-1/2" |
Length - Cable Tie | 20.50" |
Actual Length | 20.5 in |
Nominal Length | 20 1/2 in |
Nominal Max. Bundle Dia. | 6 in |
Bundle Diameter | Max 6 in , Max 152 mm |
Description
Cable Tie, Standard, Actual Length 20.5 in, Width 0.31 in, Nominal Length 20 1/2 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 450 lb, Flame Retardant, Metal Detectable, Plenum Rated, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 6 in, Temp. Range -76 Degrees to 572 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated Yes, UL Type 2S, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON EXTENSION CORD 15A 3ft (GSCA1-3TC)
- 3M Shrink Tubing, 1.0in ID, Red, 6in, PK10 (EPS300-1-6"-RED-10-10 PC PKS)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Safety Yellow (CC-PL-LG-5-SY)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BT2)
- TY-RAP 14.2" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-360A)
- TY-RAP 7.9" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-200A)
- TY-RAP 14.2" L Extra Heavy Duty Cable Tie PK 50 (LS-4.6-360A)
- TY-RAP 7.3" L Assorted Color Cable Tie Kit PK 100 (TY525M-CLRS)
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 100 (TYS24-280)
- TY-RAP 7.3" L Cable Tie BK PK 1000 (TY25MX)
- POWER FIRST Standard Cable Tie, 14-1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (36J160)
- Ty-Rap Cable Ties