Shop All Cable Ties
Ty-Rap
20.5" L Extra Heavy Duty Cable Tie PK 50
Mfr # LS-4.6-520B
Zoro # G9783654
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 200 lb.
- Width - Cable Tie 0.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ty-Rap
- MFR # LS-4.6-520B
- Zoro # G9783654
- UPC # 786210242293
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 20.5" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 6.00" |
Approximate Length - Cable Tie | 20-1/2" |
Approximate Length | 20-1/2" |
Length - Cable Tie | 20.50" |
Nominal Length | 20 1/2 in |
Actual Length | 20.5 in |
Nominal Max. Bundle Dia. | 5 7/8 in |
Bundle Diameter | 0.787 to 5.9 in , 20 to 150 mm |
Description
Cable Tie, Standard, Actual Length 20.5 in, Width 0.19 in, Nominal Length 20 1/2 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 200 lb, Flame Retardant, Metal Detectable, Plenum Rated, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 5 7/8 in, Temp. Range -76 Degrees to 572 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated Yes, UL Type 2S, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 30A, 32V DC, Non-Indicating (FMX-30LP)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 7/16" W (SR-WG-050-5-BK)
- GROTE 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (83-2534)
- BEP MARINE Busbar, 200A, 50V DC (777-Z10W-200)
- TY-RAP 18" L Heavy Duty Cable Tie NAT PK 500 (TY275M)
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-520B)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 10 (TYS12-280C-10)
- TY-RAP 11.1" L Miniature Cable Tie BK PK 100 (TY526MX)
- TY-RAP 18" L Buckle Hook-&-Loop Cable Tie BK PK 10 (FOL500-50-0)
- TY-RAP 14.5" L Miniature Cable Tie BK PK 1000 (TY244MX)
- TR INDUSTRIAL 24 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88306-2PK)
- Ty-Rap Cable Ties