Shop All Cable Ties
Ty-Rap
18" L Heavy Duty Cable Tie NAT PK 500
Mfr # TY275M
Zoro # G0886514
product price: $421.99
/pk 500, $0.84/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.27"
- Color - Cable Tie Natural
- Tensile Strength 120 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY275M
- Zoro # G0886514
- UPC # 786210870793
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 18" |
Width | 0.27" |
Width - Cable Tie | 0.27" |
Max. Bundle Dia. | 5.00" |
Approximate Length - Cable Tie | 18" |
Length - Cable Tie | 18.00" |
Approximate Length | 18" |
Nominal Max. Bundle Dia. | 5 in |
Nominal Length | 18 in |
Actual Length | 18 in |
Bundle Diameter | Max 5 in , Max 127 mm |
Description
Cable Tie, Standard, Actual Length 18 in, Width 0.27 in, Nominal Length 18 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Plenum Rated, Heavy Duty, Nominal Max. Bundle Dia. 5 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21S, Thickness 0.06 in, Max. Bundle Dia. 5 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 8" UV Black Self Cutting Cable Zip Ties - 500-Pack (199264)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 1/2A, 250V AC, Nonindicating (TR1/2R)
- WIEGMANN N1 Screw Cover, No Ko, 6x12x4, Cs, Glv (SC061204GNK)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, 91.2 cu in, Wiring Box, 1 Gang, Steel, Round (S1PT4X4FIT)
- TY-RAP 13.4" L Heavy Duty Cable Tie NAT PK 500 (TY27M)
- TY-RAP 8.75" L Heavy Duty Cable Tie NAT PK 500 (TY272M)
- TY-RAP 8" L Miniature Cable Tie NAT PK 1000 (TY232M)
- TY-RAP 7.8" L Mountable Cable Tie BK PK 1000 (TY35MX)
- TY-RAP 4" L Miniature Cable Tie w/ID Tag NAT PK 100 (TY553M)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie BK PK 500 (TY37MX)
- PANDUIT Metal Housing Ergonomic Cable Tie Tool f (GS4EH-E)
- Ty-Rap Cable Ties