Shop All Cable Ties
Ty-Rap
14.5" L Miniature Cable Tie NAT PK 1000
Mfr # TY244M
Zoro # G2249721
product price: $301.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.14"
- Color - Cable Tie Natural
- Tensile Strength 30 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY244M
- Zoro # G2249721
- UPC # 786210830728
- Country of Origin Hungary
- Category Cable Ties
Dimensions
Length | 14.5" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 14-1/2" |
Length - Cable Tie | 14.50" |
Approximate Length | 14-1/2" |
Nominal Max. Bundle Dia. | 4 in |
Nominal Length | 14 1/2 in |
Actual Length | 14.5 in |
Bundle Diameter | 0.08 to 4.02 in , 2 to 102 mm |
Band width | 3.6 mm |
Length belt/tape/tie | 14.4 inch |
Max. bundle diameter | 102 mm |
Description
Cable Tie, Standard, Actual Length 14.5 in, Width 0.14 in, Nominal Length 14 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 30 lb, Halogen-Free, Plenum Rated, Miniature, Nominal Max. Bundle Dia. 4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, 21, Thickness 0.03 in, Max. Bundle Dia. 4 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Terminal Block, Removable (TB1)
- TEST PRODUCTS INTERNATIONAL Coax Adapter, N Female (TPI-3007)
- SQUARE D Neutral Lug Kit (LK70AN)
- MERSEN Power Distribution Block, 3 Poles, 310 to 380A Amp Range, 1000V AC/DC Volt Rating (MPDB69053)
- TY-RAP 11.1" L Miniature Cable Tie NAT PK 1000 (TY26M)
- TY-RAP 5.5" L Miniature Cable Tie NAT PK 1000 (TY24M)
- TY-RAP 8.19" L Miniature Cable Tie NAT PK 1000 (TY242M)
- TY-RAP 6" L Extra Heavy Duty Cable Tie PK 100 (TYS6-280)
- TY-RAP 3.62" L Miniature Cable Tie BK PK 100 (TY523MX)
- TY-RAP 6" L Mountable Intermediate Cable Tie NAT PK 1000 (TY34M)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Blue color - Nylon - 50 Lbs Tensile Strength (CT262CL-BLUE)
- Ty-Rap Cable Ties