Shop All Cable Ties
Ty-Rap
14.5" L Miniature Cable Tie NAT PK 100
Mfr # TY5244M
Zoro # G0862723
original price:
$75.39
23% off
new price: $57.49
/pk 100, $0.57/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Color - Cable Tie Natural
- Tensile Strength 30 lb.
- Width - Cable Tie 0.14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY5244M
- Zoro # G0862723
- UPC # 786210830803
- Country of Origin Hungary
- Category Cable Ties
Dimensions
Length | 14.5" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 14-1/2" |
Approximate Length | 14-1/2" |
Length - Cable Tie | 14.50" |
Nominal Length | 14 1/2 in |
Actual Length | 14.5 in |
Nominal Max. Bundle Dia. | 4 in |
Max. bundle diameter | 102 mm |
Band width | 3.6 mm |
Length belt/tape/tie | 14.4 inch |
Bundle Diameter | 0.08 to 4.02 in , 2 to 102 mm |
Description
Cable Tie, Standard, Actual Length 14.5 in, Width 0.14 in, Nominal Length 14 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 30 lb, Halogen-Free, Plenum Rated, Miniature, Nominal Max. Bundle Dia. 4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.04 in, Max. Bundle Dia. 4.05 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V, Convertible, Main Circuit Breaker, 3 Phase (QO330MQ125RB)
- GENERAC Auxiliary Transfer Switch Contact Kit (5621)
- HARTING Harax PG13, 5/panel feed through/ 4-poles (21011403023)
- DOLPHIN COMPONENTS Cable Tie Gun, HD, 100 lb., SS (CTG-6)
- TY-RAP 8.75" L Heavy Duty Cable Tie NAT PK 50 (TY5272M)
- TY-RAP 30" L Heavy Duty Cable Tie NAT PK 50 (TY529M)
- TY-RAP 7.3" L Cable Tie NAT PK 100 (TY525M)
- TY-RAP 7.3" L Cable Tie Aqua PK 100 (TYZ525M)
- TY-RAP 7.3" L Cable Tie NAT PK 1000 (TY25M)
- TY-RAP 29" L Extra Heavy Duty Cable Tie PK 10 (SS29-250-10)
- ELECTRIDUCT Electriduct Releasable Cable Ties (CT-ED-REUSABLE-08-50-100-BK)
- Ty-Rap Cable Ties