Shop All Cable Ties
Ty-Rap
14.2" L Extra Heavy Duty Cable Tie PK 50
Mfr # LS-4.6-360B
Zoro # G9783672
product price: $129.99
/pk 50, $2.60/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 200 lb.
- Width - Cable Tie 0.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # LS-4.6-360B
- Zoro # G9783672
- UPC # 786210242286
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14.2" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 14" |
Approximate Length | 14" |
Length - Cable Tie | 14.20" |
Actual Length | 14.2 in |
Nominal Length | 14 1/2 in |
Nominal Max. Bundle Dia. | 4 in |
Bundle Diameter | 0.25 to 4 in , 6.3 to 102 mm |
Description
Cable Tie, Standard, Actual Length 14.2 in, Width 0.19 in, Nominal Length 14 1/2 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 200 lb, Flame Retardant, Metal Detectable, Plenum Rated, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 572 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated Yes, UL Type 2S, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Panel Jack, Cu, White, Standard 3 Pin (TCA-102-154)
- SQUARE D Power Distribution Block 600V 335A (9080LBA363104)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (TR-51628-14)
- CANTEX Box Adapter, 3 In Conduit, PVC, 2-5/32 In L (5133722)
- TY-RAP 7.3" L Assorted Color Cable Tie Kit PK 100 (TY525M-CLRS)
- TY-RAP 8.75" L Heavy Duty Cable Tie NAT PK 500 (TY272M)
- TY-RAP 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (FOR180-50-0)
- TY-RAP 7.3" L Cable Tie BK PK 100 (TY525MX)
- TY-RAP 14.2" L Cable Tie BL PK 100 (TY528M-NDT)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 100 (TYS12-280C)
- GARDNER BENDER 24" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-524UVB)
- Ty-Rap Cable Ties