Shop All Cable Ties
Ty-Rap
14.2" L Cable Tie w/ID Tag NAT PK 100
Mfr # TY548M
Zoro # G1182316
product price: $92.59
/pk 100, $0.93/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie With ID Tag
- Length 14.2"
- Color natural
- Width 0.18"
- Color - Cable Tie Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY548M
- Zoro # G1182316
- UPC # 78621082685
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14.2" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 14" |
Length - Cable Tie | 14.20" |
Approximate Length | 14" |
Marking Pad Size | 2 1/4 in x 1/2 in |
Nominal Max. Bundle Dia. | 4 in |
Nominal Length | 14 1/2 in |
Actual Length | 14.19 in |
Bundle Diameter | 1 to 4 in , 25.4 to 102 mm |
Length belt/tape/tie | 14.2 inch |
Max. bundle diameter | 102 mm |
Band width | 4.8 mm |
Description
Cable Tie, With ID Tag, Actual Length 14.19 in, Width 0.19 in, Nominal Length 14 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Standard, Nominal Max. Bundle Dia. 4 in, Marking Pad Orientation Parallel to Tie, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, UL Type 21S, Thickness 0.05 in, Max. Bundle Dia. 4.01 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN 49501 BX-Flex BX Connector (KE155967)
- SIEMENS Circuit Breaker Enclosure, SN, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (SN1224L1125)
- STEEL CITY Electrical Box, 20 cu in, Outlet Box, 1 Gang, Steel, Rectangular (MB120ADJ)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12V DC, 40.8W, 3.4A, Panel (SLS12034T)
- TY-RAP 14.5" L Miniature Cable Tie BK PK 1000 (TY244MX)
- TY-RAP 8" L Assorted Color Cable Tie Kit PK 100 (81900)
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-520A)
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 100 (TYS24-280)
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 100 (TY535M)
- TY-RAP 5.5" L Miniature Cable Tie BK PK 1000 (TY24MX)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-04-18-500-BK)
- Ty-Rap Cable Ties