Ty-Rap

14" L Miniature Cable Tie NAT PK 100


original price: $33.95
4% off
new price: $32.29
/pk 100, $0.32/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Design - Cable Tie Standard
  • Color natural
  • Color - Cable Tie Natural
  • Tensile Strength 18 lb.
  • Width - Cable Tie 0.09"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ty-Rap
  • MFR # TY5234M
  • Zoro # G2324472
  • UPC #
    54143630653260
  • Country of Origin United States
  • Category Cable Ties

Dimensions

Length 14"
Width 0.09"
Width - Cable Tie 0.09"
Max. Bundle Dia. 4.00"
Approximate Length - Cable Tie 14"
Approximate Length 14"
Length - Cable Tie 14.00"
Nominal Max. Bundle Dia. 4 in
Actual Length 14 in
Nominal Length 14 in
Bundle Diameter 0.06 to 4.2 in , 1.5 to 102 mm

Description

Cable Tie, Standard, Actual Length 14 in, Width 0.09 in, Nominal Length 14 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Plenum Rated, Weather Resistant, Miniature, Nominal Max. Bundle Dia. 4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.03 in, Max. Bundle Dia. 4 in, Material Nylon 6/6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.