Shop All Cable Ties
Ty-Rap
13.9" L Mountable Heavy Duty Cable Tie NAT PK 500
Mfr # TY37M
Zoro # G2833871
product price: $393.99
/pk 500, $0.79/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Mountable
- Color natural
- Width 0.30"
- Color - Cable Tie Natural
- Tensile Strength 120 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY37M
- Zoro # G2833871
- UPC # 786210824932
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 13.90" |
Width | 0.30" |
Width - Cable Tie | 0.30" |
Max. Bundle Dia. | 3.50" |
Approximate Length - Cable Tie | 13-1/2" |
Length - Cable Tie | 13.90" |
Mounting Hole Size | 1/4 |
Mounting Hole Size - Cable Tie | 1/4" |
Approximate Length | 13-1/2" |
Nominal Max. Bundle Dia. | 3 1/2 in |
Screw Mount Hole Size | #14 |
Nominal Length | 14 in |
Actual Length | 14 in |
Bundle Diameter | 0.236 to 3.54 in , 6 to 90 mm |
Band width | 7.6 mm |
Length belt/tape/tie | 14 inch |
Max. bundle diameter | 90 mm |
Description
Cable Tie, Mountable, Actual Length 14 in, Width 0.3 in, Nominal Length 14 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Weather Resistant, Heavy Duty, Mounting Method Screw Mount, Nominal Max. Bundle Dia. 3 1/2 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, Screw Mount Hole Size #14, UL Type 21S, Thickness 0.08 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN86)
- GARDNER BENDER 11" L Cable Tie Black PK 100 (46-210UVB)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M164)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EU7000ISNAN)
- TY-RAP 30" L Heavy Duty Cable Tie NAT PK 500 (TY29M)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie NAT PK 50 (TY537M)
- TY-RAP 11.4" L Cable Tie BK PK 100 (TY5253MX)
- TY-RAP 24.3" L Heavy Duty Cable Tie NAT PK 50 (TY5277M)
- TY-RAP 8.75" L Heavy Duty Cable Tie BK PK 500 (TY272MX)
- TY-RAP 5.5" L Miniature Cable Tie NAT PK 1000 (TY24M)
- SIMPSON STRONG-TIE Simpson Strong Tie MSTA9 9 in. Medium Duty Strap Tie (197284)
- Ty-Rap Cable Ties