Shop All Cable Ties
Ty-Rap
13.4" L Heavy Duty Cable Tie BL PK 50
Mfr # TY527M-NDT
Zoro # G3079264
product price: $67.99
/pk 50, $1.36/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Blue
- Color - Cable Tie Blue
- Tensile Strength 120 lb.
- Width - Cable Tie 0.27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY527M-NDT
- Zoro # G3079264
- UPC # 786210995373
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 13.4" |
Width | 0.27" |
Width - Cable Tie | 0.27" |
Max. Bundle Dia. | 3.50" |
Approximate Length - Cable Tie | 13" |
Approximate Length | 13" |
Length - Cable Tie | 13.40" |
Nominal Length | 14 in |
Actual Length | 13.72 in |
Nominal Max. Bundle Dia. | 3 1/2 in |
Length belt/tape/tie | 13.5 inch |
Bundle Diameter | 0.50 to 3.74 in , 12.7 to 65 mm |
Band width | 6.9 mm |
Max. bundle diameter | 95 mm |
Description
Cable Tie, Standard, Actual Length 13.72 in, Width 0.27 in, Nominal Length 14 in, Locking Style Stainless Steel Barb, Color Blue, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Metal Detectable, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 3 1/2 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable Yes, Outdoor Use No, Plenum Rated No, UL Type In Testing, Thickness 0.06 in, Max. Bundle Dia. 3.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 6, 6 ft., 5-15R (52NY43)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1 7/8" W (SR-WG-200-5-WT)
- NVENT HOFFMAN Reducer, 12x12 to 8x8, Gray, Steel (F1212G88R)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO43V06)
- TY-RAP 7.33" L Cable Tie BL PK 100 (TY525M-NDT)
- TY-RAP 3.6" L Miniature Cable Tie BL PK 100 (TY523M-NDT)
- TY-RAP 14.2" L Cable Tie BL PK 100 (TY528M-NDT)
- TY-RAP 14.2" L Extra Heavy Duty Cable Tie PK 50 (LS-4.6-360A)
- TY-RAP 4" & 7" L Assorted Color Cable Tie Kit PK 500 (9M500C)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (TY528MX)
- GARDNER BENDER 11 in. Standard Double Head Cable Tie, Black, 25PK (221027)
- Ty-Rap Cable Ties