Shop All Cable Ties
Ty-Rap
13.4" L Heavy Duty Cable Tie Aqua PK 50
Mfr # TYZ527M
Zoro # G9783602
product price: $351.99
/pk 50, $7.04/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Aqua
- Color - Cable Tie Aqua
- Tensile Strength 120 lb.
- Width - Cable Tie 0.27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TYZ527M
- Zoro # G9783602
- UPC # 786210770451
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 13.4" |
Width | 0.27" |
Width - Cable Tie | 0.27" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 13" |
Approximate Length | 13" |
Length - Cable Tie | 13.40" |
Actual Length | 13.4 in |
Nominal Length | 13 1/2 in |
Nominal Max. Bundle Dia. | 3 1/2 in |
Band width | 6.8 mm |
Max. bundle diameter | 88.9 mm |
Length belt/tape/tie | 13.4 inch |
Bundle Diameter | 0.5 to 3.5 in , 12.7 to 88.9 mm |
Description
Cable Tie, Standard, Actual Length 13.4 in, Width 0.3 in, Nominal Length 13 1/2 in, Locking Style Stainless Steel Barb, Color Aqua, Basic Material - Cable Tie Specialty, Tensile Strength 120 lb, Radiation Resistant, Heavy Duty, Nominal Max. Bundle Dia. 3 1/2 in, Temp. Range -49 Degrees to 302 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, Thickness 0.07 in, Max. Bundle Dia. 3.5 in, Material Fluoropolymer ETFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE WallPlate, Blank, 3 Hole, White (6729)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45AA)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-656-L)
- UNISTRUT STRUT TOPGRIP NUT 1/2"" (RP1010TEG)
- TY-RAP 7.3" L Cable Tie Aqua PK 100 (TYZ525M)
- TY-RAP 3.6" L Miniature Cable Tie Aqua PK 100 (TYZ523M)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 100 (TYS12-470C)
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 100 (TYS24-470)
- TY-RAP 7.3" L Cable Tie NAT PK 100 (TY525M)
- TY-RAP 14.5" L Miniature Cable Tie NAT PK 100 (TY5244M)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 10Pk Vi, PK 10 (RLH-065-010-RW-WO)
- Ty-Rap Cable Ties