Shop All Cable Ties
Ty-Rap
13" L Wrap Hook-&-Loop Cable Tie BK PK 10
Mfr # FO350-50-0
Zoro # G1782392
product price: $25.75
/pk 10, $2.58/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13"
- Color Black
- Width 0.75"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # FO350-50-0
- Zoro # G1782392
- UPC # 786210712550
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 13" |
Width | 0.75" |
Max. Bundle Dia. | 3.5" |
Length (Straight Wireway) | 13 in |
Length belt/tape/tie | 13 inch |
Band width | 19.05 mm |
Max. bundle diameter | 88.9 mm |
Bundle Diameter | Max 3.5 in , Max 88.9 mm |
Description
Hook-and-Loop Cable Tie, Individual, Wrap with Slot, Tensile Strength 50 lb, Width 0.75 in, Closure Type Wrap with Slot, Length 13 in, Mountable No, Package Style Individual, Color Black, Thickness 0.06 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. 3.50 in, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating -40 Degrees F, Temp. Range -40 Degrees to 220 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC12)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 2 Pole, 240/415/440V AC, B Curve (M9F21263)
- ELECTRIDUCT Wire Guard, White, PVC, 3 ft L, 2 13/16" W (SR-WG-300-3-WT)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 50A, 23A (R-7)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (TY528M)
- TY-RAP 14.5" L Miniature Cable Tie NAT PK 100 (TY5244M)
- TY-RAP 16" L Extra Heavy Duty Cable Tie PK 10 (SS17-250-10)
- TY-RAP 7.31" L Cable Tie BK PK 100 (TY25MX-A)
- TY-RAP 7.8" L Mountable Cable Tie BK PK 100 (TY535MX)
- TY-RAP 29" L Extra Heavy Duty Cable Tie PK 10 (SS29-250-10)
- PANDUIT 8-7/64" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT2H-TL0)
- Ty-Rap Cable Ties