Ty-Rap

12" L Extra Heavy Duty Cable Tie PK 100


product price: $392.99
/pk 100, $3.93/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Design - Cable Tie Standard
  • Color Silver
  • Color - Cable Tie Silver
  • Tensile Strength 250 lb.
  • Width - Cable Tie 0.47"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ty-Rap
  • MFR # TYS12-470
  • Zoro # G0543821
  • UPC #
    54143630678180
  • Country of Origin United States
  • Category Cable Ties

Dimensions

Length 12"
Width 0.47"
Width - Cable Tie 0.47"
Max. Bundle Dia. 4.00"
Approximate Length - Cable Tie 12"
Approximate Length 12"
Length - Cable Tie 12.00"
Actual Length 11.8 in
Nominal Max. Bundle Dia. 3 in
Nominal Length 12 in
Bundle Diameter Max 3.2 in , Max 80 mm
Max. bundle diameter 80 mm
Length belt/tape/tie 11.8 inch
Band width 12 mm

Description

Cable Tie, Standard, Actual Length 11.8 in, Width 0.47 in, Nominal Length 12 in, Locking Style Stainless Steel Barb, Color Silver, Basic Material - Cable Tie Metal, Tensile Strength 250 lb, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 3 in, Temp. Range -112 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable Yes, Outdoor Use No, UL Type 21, Thickness 0.01 in, Max. Bundle Dia. 4 in, Material 316 Stainless Steel, Max. Temp. Rating 1,000 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.