Shop All Cable Ties
Ty-Rap
12" L Extra Heavy Duty Cable Tie PK 10
Mfr # TYS12-280-10
Zoro # G2037533
product price: $19.59
/pk 10, $1.96/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 250 lb.
- Width - Cable Tie 0.29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TYS12-280-10
- Zoro # G2037533
- Country of Origin United Kingdom
- Category Cable Ties
Dimensions
Length | 12" |
Width | 0.29" |
Width - Cable Tie | 0.29" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 12" |
Approximate Length | 12" |
Length - Cable Tie | 12.00" |
Actual Length | 12 in |
Nominal Max. Bundle Dia. | 4 in |
Nominal Length | 12 in |
Description
Cable Tie, Standard, Actual Length 12 in, Width 0.29 in, Nominal Length 12 in, Locking Style Stainless Steel Barb, Color Silver, Basic Material - Cable Tie Metal, Tensile Strength 250 lb, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -112 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.01 in, Max. Bundle Dia. 4 in, Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (32678806)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 7 A, Reversing: No (3RT20151AN62)
- SIEMENS Simatc S7 Digital Input Module (6ES7421-1BL01-0AA0)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 10 (TYS12-470-10)
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 100 (TYS12-470)
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 100 (TYS24-470)
- TY-RAP 14.5" L Miniature Cable Tie BK PK 100 (TY5244MX)
- TY-RAP 7.3" L Cable Tie NAT PK 1000 (TY25M)
- TY-RAP 4" L Miniature Cable Tie NAT PK 500 (TY53M)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-10-100-BK)
- Ty-Rap Cable Ties