Shop All Cable Ties
Ty-Rap
12" L Extra Heavy Duty Cable Tie BK PK 10
Mfr # TYS12-470C-10
Zoro # G1735456
product price: $26.29
/pk 10, $2.63/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Color - Cable Tie Black
- Tensile Strength 250 lb.
- Width - Cable Tie 0.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TYS12-470C-10
- Zoro # G1735456
- Country of Origin United Kingdom
- Category Cable Ties
Dimensions
Length | 12" |
Width | 0.47" |
Width - Cable Tie | 0.47" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 12" |
Length - Cable Tie | 12.00" |
Approximate Length | 12" |
Actual Length | 12 in |
Nominal Max. Bundle Dia. | 4 in |
Nominal Length | 12 in |
Description
Cable Tie, Standard, Actual Length 12 in, Width 0.47 in, Nominal Length 12 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Metal, Tensile Strength 250 lb, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -40 Degrees to 302 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, Thickness 0.02 in, Max. Bundle Dia. 4 in, Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 3 (CVX050-480D)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (Z-15GW22)
- LEVITON Leviton Mfg R58-GFRBF-0KW 20 AMP 125 Volt Combo Self-Test Blank Face GFCI Outlet; White (7059124)
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-520B)
- TY-RAP 7.9" L Extra Heavy Duty Cable Tie PK 50 (LS-4.6-200B)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 100 (TYS12-280C)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 100 (TY-TOTE-23)
- TY-RAP 7.3" L Assorted Color Cable Tie Kit PK 100 (TY525M-CLRS)
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 100 (TY538M)
- POWER FIRST 3.9" L Miniature Cable Tie OR PK 100 (36J207)
- Ty-Rap Cable Ties