Shop All Cable Ties
Ty-Rap
12" L Extra Heavy Duty Cable Tie BK PK 10
Mfr # TYS12-280C-10
Zoro # G3421853
product price: $23.95
/pk 10, $2.40/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Color - Cable Tie Black
- Tensile Strength 250 lb.
- Width - Cable Tie 0.29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TYS12-280C-10
- Zoro # G3421853
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 12" |
Width | 0.29" |
Width - Cable Tie | 0.29" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 12" |
Approximate Length | 12" |
Length - Cable Tie | 12.00" |
Nominal Max. Bundle Dia. | 4 in |
Actual Length | 12 in |
Nominal Length | 12 in |
Description
Cable Tie, Standard, Actual Length 12 in, Width 0.29 in, Nominal Length 12 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Metal, Tensile Strength 250 lb, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -40 Degrees to 302 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, Thickness 0.02 in, Max. Bundle Dia. 4 in, Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 4mm, NPN, NO (XS1N12NA349D)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 15A, 32V AC, 1kA at 32V AC, 5 PK (AGC-15-R)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC080804GNK)
- HUBBELL Receptacle, Male, Red, 150AC/DC, 8-2 (HBL15MRR)
- TY-RAP 6" L Extra Heavy Duty Cable Tie BK PK 10 (TYS6-280C-10)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 100 (TYS12-470C)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 10 (TYS12-470C-10)
- TY-RAP 4" & 7" L Assorted Color Cable Tie Kit PK 500 (9M500C)
- TY-RAP 30" L Heavy Duty Cable Tie NAT PK 50 (TY529M)
- TY-RAP 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (FOR180-50-0)
- ANCOR 6" UV Black Standard Cable Zip Ties - 100 Pack (199249)
- Ty-Rap Cable Ties