Shop All Cable Ties
Ty-Rap
11.4" L Cable Tie NAT PK 100
Mfr # TY5253M
Zoro # G0650422
product price: $38.39
/pk 100, $0.38/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Color - Cable Tie Natural
- Tensile Strength 50 lb.
- Width - Cable Tie 0.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY5253M
- Zoro # G0650422
- UPC # 78621086989
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 11.4" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 3.00" |
Approximate Length - Cable Tie | 11" |
Length - Cable Tie | 11.40" |
Approximate Length | 11" |
Nominal Length | 11 1/2 in |
Nominal Max. Bundle Dia. | 3 in |
Actual Length | 11.4 in |
Bundle Diameter | 0.12 to 3.07 in , 3 to 78 mm |
Description
Cable Tie, Standard, Actual Length 11.4 in, Width 0.19 in, Nominal Length 11 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Plenum Rated, Standard, Nominal Max. Bundle Dia. 3 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.04 in, Max. Bundle Dia. 3.07 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 10ft (5902)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 35A, 32V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (FNM-35)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AFA)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (TY527M)
- TY-RAP 8" L Miniature Cable Tie NAT PK 100 (TY5232M)
- TY-RAP 7.3" L Cable Tie NAT PK 100 (TY525M)
- TY-RAP 7.31" L Cable Tie BK PK 100 (TY25MX-A)
- TY-RAP 6.5" L Cable Tie PK 10 (SS7-180-10)
- TY-RAP 8" L Assorted Color Cable Tie Kit PK 100 (81900)
- PANDUIT Cable Tie, 3.9"L, Nylon, Black, PK1000 (PLT1M-M00)
- Ty-Rap Cable Ties