Shop All Cable Ties
Ty-Rap
11.4" L Cable Tie BK PK 100
Mfr # TY5253MX
Zoro # G0913875
product price: $37.99
/pk 100, $0.38/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Color - Cable Tie Black
- Tensile Strength 50 lb.
- Width - Cable Tie 0.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY5253MX
- Zoro # G0913875
- UPC # 78621088513
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 11.4" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 3.00" |
Approximate Length - Cable Tie | 11" |
Length - Cable Tie | 11.40" |
Approximate Length | 11" |
Nominal Length | 11 1/2 in |
Nominal Max. Bundle Dia. | 3 in |
Actual Length | 11.4 in |
Bundle Diameter | 0.12 to 3.07 in , 3 to 78 mm |
Description
Cable Tie, Standard, Actual Length 11.4 in, Width 0.19 in, Nominal Length 11 1/2 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant, Standard, Nominal Max. Bundle Dia. 3 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, Thickness 0.04 in, Max. Bundle Dia. 3.07 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72ESTUZH-120)
- TAPCO Lighted Toggle Switch, 120V, Green/Red LED (113632)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125/250VAC 50A (7513NP)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, White (MS1000W)
- TY-RAP 14" L Miniature Cable Tie BK PK 100 (TY5234MX)
- TY-RAP 3.62" L Miniature Cable Tie BK PK 100 (TY523MX)
- TY-RAP 14.5" L Miniature Cable Tie BK PK 100 (TY5244MX)
- TY-RAP 8.75" L Heavy Duty Cable Tie NAT PK 500 (TY272M)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie NAT PK 50 (TY537M)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 1000 (TY23M)
- POWER FIRST 9.8" L Intermediate Cable Tie NAT PK 1000 (36J143)
- Ty-Rap Cable Ties