Shop All Cable Ties
Ty-Rap
10" L Extra Heavy Duty Cable Tie PK 10
Mfr # SS10-250-10
Zoro # G1132835
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 200 lb.
- Width - Cable Tie 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ty-Rap
- MFR # SS10-250-10
- Zoro # G1132835
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 10" |
Width | 0.25" |
Width - Cable Tie | 0.25" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 10" |
Approximate Length | 10" |
Length - Cable Tie | 10.00" |
Nominal Max. Bundle Dia. | 2 in |
Nominal Length | 10 in |
Actual Length | 10 in |
Description
Cable Tie, Standard, Actual Length 10 in, Width 0.25 in, Nominal Length 10 in, Locking Style Stainless Steel Barb, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 200 lb, Metal Detectable, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 2 in, Temp. Range -112 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.01 in, Max. Bundle Dia. 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked, 1NC (XB4BP42)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 75A (6275AXXSZS-DC3)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11540)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 20A, 600V AC, Indicating (LPS-RK-20SPI)
- TY-RAP 29" L Extra Heavy Duty Cable Tie PK 10 (SS29-250-10)
- TY-RAP 16" L Extra Heavy Duty Cable Tie PK 10 (SS17-250-10)
- TY-RAP 16" L Cable Tie PK 10 (SS16-180-10)
- TY-RAP 14.2" L Cable Tie BL PK 100 (TY528M-NDT)
- TY-RAP 8.75" L Heavy Duty Cable Tie BK PK 50 (TY5272MX)
- TY-RAP 30" L Heavy Duty Cable Tie NAT PK 500 (TY29M)
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-520A)
- Ty-Rap Cable Ties