Shop All Tool Lanyards & Tethering
Ty-Flot
Tether with 1 Versaclamp, 6 in, Pink, PK25
Mfr # TETHCPK
Zoro # G811509201
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ty-Flot
- MFR # TETHCPK
- Zoro # G811509201
- UPC # 672421534244
- Country of Origin United States
- Category Tool Lanyards & Tethering
Details
Item | Tether with 1 Versaclamp,6 in,Pink |
Color | Pink |
Description
Tether with 1 Versaclamp,6 in,Pink, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/16in (1060475)
- IMPACTO Orthex Grip Kit, 3/16InHx12InW, Assorted (VI4712)
- APOLLO TOOLS 53 Piece Household Tool Kit with Tool Box Pink (DT9773P)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #3 (44273)
- TY-FLOT Coil Hard Hat Lanyard-No Metal, PK10 (EZLNYHRDCLOR-10)
- TY-FLOT Rubber Neck Lanyard, Retention Slider, Blk (NL24RSBK)
- TY-FLOT Small Tether, 1 VersaClamp, PK25 (TETHCSMOR)
- TY-FLOT Tool Lanyard, SS ScrewGateCarabineer, PK10 (BNGEXTRPSSGOR)
- TY-FLOT Wrist Lanyard, Orange, PK10 (EZLYWSPLOR)
- TY-FLOT Laminated Tool Tether, 36 in, PK10 (SNPLMS36PKPL)
- ERGODYNE Lanyard Kit, 5 lb. Max. Working Load (3181)
- Ty-Flot Tool Lanyards & Tethering